Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 10mmx12mm
Mfr # KQ2L10-12A
Zoro # G5036211
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 10 x 12mm
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L10-12A
- Zoro # G5036211
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10 x 12mm |
Overall Length | 35 19/32 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 10 mm, 12 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2Z JEM)
- GUARDAIR Mid Extension Kit (MDE072A)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- SMC Female Adapter, 16mm, TubexFemale BSPT (KQ2F16-04A)
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm (KQ2L06-08A)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-02AS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH3)
- Smc Hose Fittings