Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 8mm, TubexPlug-In
Mfr # KQ2R08-12A
Zoro # G5047524
original price:
$2.58
5% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2R08-12A
- Zoro # G5047524
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 36 1/2 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, Blank End (GAM0)
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RD400-50CE-G)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-04)
- Smc Push On Hose Fittings