Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 6mm, TubexPlug-In
Mfr # KQ2R06-08A
Zoro # G5049773
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R06-08A
- Zoro # G5049773
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 31 19/32 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1610-14MPT-65 Panther Synchronous Belt (1610-14MPT-65)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Male Run Tee, 3/16 in., TubexMale BSPT (KQ2Y05-01AS)
- SMC Plug-In Elbow, 90 Deg, 4mm, TubexPlug-In (KQ2L04-99A)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- Smc Hose Fittings