Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 5/32 in., TubexPlug-In
Mfr # KQ2R03-05A
Zoro # G5036227
original price:
$1.77
4% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Polybutylene Terephthalate
- Stem OD 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R03-05A
- Zoro # G5036227
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 28 11/16 mm |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 3/16 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (2N933)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- BVA HYDRAULICS Flat Body Cyl. Kit, 20 tons, 0.43" Stroke (HF2005B)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K05-34AS)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- Smc Push On Hose Fittings