Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 5/16 in., TubexPlug-In
Mfr # KQ2R09-13A
Zoro # G5049782
original price:
$2.64
13% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R09-13A
- Zoro # G5049782
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 37 3/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 5/16 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-050-037 One-Piece Clamping Coupling (GSCC-050-037)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-03S)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- Smc Hose Fittings