Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 4mm, TubexPlug-In
Mfr # KQ2R04-10A
Zoro # G4999434
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R04-10A
- Zoro # G4999434
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 31 11/16 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 10 mm, 4 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6003 2RS (SS6003 2RS FM222)
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- CHAMPION PNEUMATIC Valve Set, (r10d and R15b) (Z5155)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- SMC Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT (KQ2LF10-03A)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- Smc Push On Hose Fittings