Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 3/8 in., TubexPlug-In
Mfr # KQ2R11-13A
Zoro # G5047551
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2R11-13A
- Zoro # G5047551
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 39 1/2 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6205ZC3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205ZC3)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- DYNASWIVEL Single Pivot, Dynaswivel, 1/2" NPT (95592)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-36AS)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-10A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-34AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-37AS)
- Smc Push On Hose Fittings