Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 3/16 in., TubexPlug-In
Mfr # KQ2R05-07A
Zoro # G4999461
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 3/16 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2R05-07A
- Zoro # G4999461
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 31 13/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 1/4 in, 3/16 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 13/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (EM3614T)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- CONTINENTAL CONTITECH AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-01AS)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-08A)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- Smc Push On Hose Fittings