Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 1/8 in., TubexPlug-In
Mfr # KQ2R01-05A
Zoro # G4999416
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Stem OD 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R01-05A
- Zoro # G4999416
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size | 3/16 in |
Pipe Size - Pipe Fitting | 3/16 in |
Overall Length | 28 11/16 mm |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in, 3/16 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-34AS)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- Smc Hose Fittings