Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 12mm, TubexPlug-In
Mfr # KQ2R12-16A
Zoro # G4999556
original price:
$2.15
12% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube x Plug-In
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R12-16A
- Zoro # G4999556
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 45 11/16 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm, 16 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 45 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Hose Barb Splicer (FL344)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- LINCOLN LUBRICATION Ext Grease 13" W/Cou (5858)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- Smc Push On Hose Fittings