Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 10mm, TubexPlug-In
Mfr # KQ2R10-16A
Zoro # G5047542
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2R10-16A
- Zoro # G5047542
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 44 11/16 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 10 mm, 16 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 44 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-02AS)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- Smc Push On Hose Fittings