Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In
Mfr # KQ2L08-99A
Zoro # G5049195
original price:
$2.85
9% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Tube Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L08-99A
- Zoro # G5049195
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 26 3/16 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In (MF0577702)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-4 TL HUB (S16-4 TL HUB)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-04AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-01AS)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-M5A)
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- Smc Hose Fittings