Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 5/16 in.
Mfr # KQ2L09-99A
Zoro # G5049317
original price:
$2.55
14% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L09-99A
- Zoro # G5049317
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 26 3/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71634162M)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- GAST Kit Roc 2Cyl 48Fr-Af594 Sp K260 (K260)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-02AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- Smc Hose Fittings