Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 4mm, TubexPlug-In
Mfr # KQ2L04-99A
Zoro # G5049021
original price:
$2.59
11% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Tube Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L04-99A
- Zoro # G5049021
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 21 3/32 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 13.75" OD (2BK140H)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 3.95" OD (2BK40-1)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-01AS)
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-03AS)
- Smc Hose Fittings