Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 3/16 in., TubexPlug
Mfr # KQ2L05-99A
Zoro # G5001507
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L05-99A
- Zoro # G5001507
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 22 3/16 mm |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- SMC Male Run Tee, 1/4 In, Thread x Tube (KQ2Y07-01AS)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-02AS)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- Smc Push On Hose Fittings