Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In
Mfr # KQ2L01-99A
Zoro # G5001455
original price:
$2.72
12% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L01-99A
- Zoro # G5001455
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 20 29/32 mm |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115950)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-02AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-02AS)
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- Smc Hose Fittings