Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube
Mfr # KQ2L13-99A
Zoro # G5047402
original price:
$4.12
39% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L13-99A
- Zoro # G5047402
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 38 11/16 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- FESTO Rod Clevis SGA-M12 (SGA-M12)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- SMC Male Run Tee, 1/4 In, Thread x Tube (KQ2Y07-01AS)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- Smc Hose Fittings