Shop All Pneumatic Modular FRL Accessories
Smc
Piping Adapter
Mfr # Y54-04-D
Zoro # G910044955
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand SMC
- Overall Length 72 mm
- Overall Width 62 mm
- Air Inlet Size 1/2 in
- Compatible with Series AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # Y54-04-D
- Zoro # G910044955
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 72 mm |
Overall Width | 62 mm |
Air Inlet Size | 1/2 in |
Overall Height | 62 mm |
Details
Item | Cross Spacer |
Compatible with Brand | SMC |
Compatible with Series | AC |
Air Inlet Type | Rc |
Series | AC-D |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | AC40-06 |
Description
Cross Spacer, Compatible with Manufacturer Part Number AC40-06, Series AC-D, Air Inlet Size 1/2 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 62 mm, Overall Length 72 mm, Overall Width 62 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 2-3/16" Bore (SK-2-3/16)
- SPEEDAIRE Throttle Control Assembly, Honda (CV006411AV)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- SMC Bracket Assembly (AF44P-070AS)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- SMC Spacer With Bracket (Y200T-1-D)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SMC T-Interface (Y200T-D)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- Smc Pneumatic System Components