Shop All Cylinder Position Sensors
Smc
Perpendicular Solid PNP Direct, Z 5m
Mfr # D-Y7PVZ
Zoro # G1280293
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-Y7PVZ
- Zoro # G1280293
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Perpendicular Solid PNP Direct,Z 5m |
Description
Perpendicular Solid PNP Direct,Z 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- DAIDORPORATION 10' 60 Roller Chain (TRC60R-MD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- Smc Pneumatic System Components