Shop All Cylinder Position Sensors
Smc
Perpendicular Solid PNP Direct, SAPC 0.5m
Mfr # D-F8PSAPC
Zoro # G1277003
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-F8PSAPC
- Zoro # G1277003
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Perpendicular Solid PNP Direct,SAPC 0.5m |
Description
Perpendicular Solid PNP Direct,SAPC 0.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- Smc Cylinder Position Sensors