Shop All Cylinder Position Sensors
Smc
Perpendicular Solid PNP Direct, L 3m
Mfr # D-M9PAVL
Zoro # G1279067
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-M9PAVL
- Zoro # G1279067
- UPC # 713049121451
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Perpendicular Solid PNP Direct,L 3m |
Description
Perpendicular Solid PNP Direct,L 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- Smc Pneumatic System Components