Shop All Cylinder Position Sensors
Smc
Perpendicular Solid NPN Direct, L 3m
Mfr # D-M9NVL
Zoro # G1278927
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-M9NVL
- Zoro # G1278927
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Perpendicular Solid NPN Direct,L 3m |
Description
Perpendicular Solid NPN Direct,L 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- DODGE Fb5018 X 1 7/8 Chain Cplg Flg (099204)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- Smc Cylinder Position Sensors