Shop All Cylinder Position Sensors
Smc
Perpendicular Reed 2 Wire Rail, 24VDC
Mfr # D-A73CN
Zoro # G1275698
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REED
- Temp. Range (F) 14 to 140 Degrees F
- Display LED
- Description/Special Features Auto Switch
- Function Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-A73CN
- Zoro # G1275698
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 1.6 ft |
Details
Item | Perpendicular Reed 2 Wire Rail,24VDC |
Type | REED |
Temp. Range (F) | 14 to 140 Degrees F |
Display | LED |
Description/Special Features | Auto Switch |
Function | Normally Open |
Enclosure Type | IP67 |
Color | Black |
Switching Current | 5 to 40 mA |
Switching Voltage | 24V DC |
Number of Wires | 2 |
Description
Perpendicular Reed 2 Wire Rail,24VDC, REED, Switching Current 5 to 40 mA, Switching Voltage 24V DC, Function Normally Open, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932654Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- ENERPAC RC5K71, RC5 TON PREMIUM REPAIR KIT, RC51, RC53, RC55, RC57 (RC5K71)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- Smc Pneumatic System Components