Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 33m, Blue
Mfr # T0806BU-33
Zoro # G1283328
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806BU-33
- Zoro # G1283328
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,33m,Blue |
Description
Nylon Tubing,OD 8mm,ID 6mm,33m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- Smc Air Hoses