Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 33m, Black
Mfr # T0806B-33
Zoro # G1283136
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806B-33
- Zoro # G1283136
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,33m,Black |
Description
Nylon Tubing,OD 8mm,ID 6mm,33m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron (ZX-UE209AN07Z)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC Tube Releasing Tool, Inch (TG-2)
- Smc Air Hoses