Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 20m, Yellow
Mfr # T0806Y-20
Zoro # G1283267
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806Y-20
- Zoro # G1283267
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,20m,Yellow |
Description
Nylon Tubing,OD 8mm,ID 6mm,20m,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- NORGREN Regulator (R17-800-RNLA)
- FAFNIR Radial Ball Bearing, #202P (202P)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC Soft Nylon Tubing, OD 8mm, ID 6mm, 20m, Wht (TS0806W-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- Smc Air Hoses