Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 20m, White
Mfr # T0806W-20
Zoro # G1283319
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # T0806W-20
- Zoro # G1283319
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,20m,White |
Description
Nylon Tubing,OD 8mm,ID 6mm,20m,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- Smc Air Hoses