Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 20m, Green
Mfr # T0806G-20
Zoro # G1283276
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806G-20
- Zoro # G1283276
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,20m,Green |
Description
Nylon Tubing,OD 8mm,ID 6mm,20m,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L370 (4L370)
- ZORO SELECT Service Kit For 2750 (SK2750T)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- FESTO Blade ZRS10PACK. (ZRS10PACK.)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL (PUN-H-4X0,75-BL)
- Smc Air Hoses