Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue
Mfr # T0806BU-20
Zoro # G1283303
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806BU-20
- Zoro # G1283303
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,20m,Blue |
Description
Nylon Tubing,OD 8mm,ID 6mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- Smc Pneumatic Tubing