Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 153m, White
Mfr # T0806W-153
Zoro # G1283249
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806W-153
- Zoro # G1283249
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,153m,White |
Description
Nylon Tubing,OD 8mm,ID 6mm,153m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.52 C-5 TiN Coated Carbide Insert (6003-2022)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- Smc Pneumatic Tubing