Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 153m, Black
Mfr # T0806B-153
Zoro # G1283109
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806B-153
- Zoro # G1283109
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,153m,Black |
Description
Nylon Tubing,OD 8mm,ID 6mm,153m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- GATES XPZ2000 Metric V-Belt, 2000mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2000)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC Tube Releasing Tool, Inch (TG-2)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- Smc Pneumatic Tubing