Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 100m, White
Mfr # T0806W-100
Zoro # G1283337
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806W-100
- Zoro # G1283337
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,100m,White |
Description
Nylon Tubing,OD 8mm,ID 6mm,100m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cogged VBelt, AX74, 76in (816Y09)
- CARLISLE BP50 Super Blue Ribbon V-Belt (BP50)
- ZSI Hose Clamp, Twin, .810" Clamping Od (265054)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- SMC PU Tubing, OD 2mm, ID 1.2mm, 20m/Roll, Blue (TU0212BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- Smc Air Hoses