Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue
Mfr # T0806BU-100
Zoro # G1283258
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # T0806BU-100
- Zoro # G1283258
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,100m,Blue |
Description
Nylon Tubing,OD 8mm,ID 6mm,100m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- Smc Pneumatic Tubing