Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 8mm, ID 6mm, 100m, Black
Mfr # T0806B-100
Zoro # G1283127
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0806B-100
- Zoro # G1283127
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 8mm,ID 6mm,100m,Black |
Description
Nylon Tubing,OD 8mm,ID 6mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- ROTHENBERGER Clamp Pincer Ratchet Tool, 3/8"-1" Clamp (12429)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Orange (TIUB07YR-20)
- SMC Soft Nylon Tubing, OD 8mm, ID 6mm, 20m, Wht (TS0806W-20)
- FESTO Spiral Plastic Tubing PUN-10X1, 5-S-6-BL (PUN-10X1,5-S-6-BL)
- Smc Pneumatic Tubing