Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 20m, White
Mfr # T0604W-20
Zoro # G1283163
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # T0604W-20
- Zoro # G1283163
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,20m,White |
Description
Nylon Tubing,OD 6mm,ID 4mm,20m,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- FESTO Duo Spiral Plastic Tubing PUN-6X1-S-1-DUO-BS (PUN-6X1-S-1-DUO-BS)
- Smc Pneumatic Tubing