Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 20m, Green
Mfr # T0604G-20
Zoro # G1283066
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0604G-20
- Zoro # G1283066
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,20m,Green |
Description
Nylon Tubing,OD 6mm,ID 4mm,20m,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- NSK NSK 6317, 6300 Series Single Row Deep Groove Ball Bearing (6317)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (BH-2012)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- Smc Air Hoses