Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 100m, Yellow
Mfr # T0604Y-100
Zoro # G1283188
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0604Y-100
- Zoro # G1283188
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,100m,Yellow |
Description
Nylon Tubing,OD 6mm,ID 4mm,100m,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Green (T1075G-20)
- FESTO Plastic Tubing PAN-4X0, 75-BL (PAN-4X0,75-BL)
- Smc Air Hoses