Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 100m, Blue
Mfr # T0604BU-100
Zoro # G1283197
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0604BU-100
- Zoro # G1283197
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,100m,Blue |
Description
Nylon Tubing,OD 6mm,ID 4mm,100m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- FESTO Plastic Tubing PUN-H-5/16-BL-150-CB (PUN-H-5/16-BL-150-CB)
- Smc Air Hoses