Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 100m, Black
Mfr # T0604B-100
Zoro # G1283084
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0604B-100
- Zoro # G1283084
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,100m,Black |
Description
Nylon Tubing,OD 6mm,ID 4mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- Smc Pneumatic Tubing