Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 3mm, 20m, White
Mfr # T0403W-20
Zoro # G1282874
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0403W-20
- Zoro # G1282874
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 3mm,20m,White |
Description
Nylon Tubing,OD 4mm,ID 3mm,20m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Crowned Head, 1-1/4" L (CCYR 1 1/4S)
- D&D Timing Belt, L, 0.75 x 30in PL, T80 (300L075)
- BANDO Power King, M23 (M23)
- GATES Cotton Cleaner Belts, 61CCB142K (61CCB142K)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- FESTO Plastic Tubing PEN-10X1, 5-SW (PEN-10X1,5-SW)
- Smc Air Hoses