Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 3mm, 100m, White
Mfr # T0403W-100
Zoro # G1282847
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0403W-100
- Zoro # G1282847
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 3mm,100m,White |
Description
Nylon Tubing,OD 4mm,ID 3mm,100m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT FRONT END PLATE (ACA305F-005B)
- SKF SKF-22209CCK, Spherical Roller Brgs, 22209CCK (22209CCK)
- FENNER DRIVES Bracket, Belt and Chain Tensioner (B1265)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- FESTO Plastic Tubing PUN-H-3/8-NT-150-CB (PUN-H-3/8-NT-150-CB)
- Smc Pneumatic Tubing