Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 500m, Black
Mfr # T0425B-500
Zoro # G1282953
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425B-500
- Zoro # G1282953
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,500m,Black |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,500m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR2-08-100)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- FESTO Plastic Tubing PEN-8X1, 25-SW (PEN-8X1,25-SW)
- Smc Pneumatic Tubing