Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 33m, White
Mfr # T0425W-33
Zoro # G1283224
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425W-33
- Zoro # G1283224
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,33m,White |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,33m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- SWING Coupler, TST, SC-D, 3/8" Male NPT (20500037)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- FESTO Plastic Tubing PUN-H-4X0, 75-SI (PUN-H-4X0,75-SI)
- Smc Air Hoses