Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 33m, Green
Mfr # T0425G-33
Zoro # G1282987
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425G-33
- Zoro # G1282987
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,33m,Green |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,33m,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Grease, Khp 5Lb (KHP 5LB)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- GLOBAL G1SC-050-SS One-Piece Clamping Collar (G1SC-050-SS)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- FESTO Plastic Tubing PAN-4X0, 75-BL (PAN-4X0,75-BL)
- Smc Pneumatic Tubing