Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 33m, Blue
Mfr # T0425BU-33
Zoro # G1282969
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425BU-33
- Zoro # G1282969
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,33m,Blue |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,33m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth (40BS38 X 3/4)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-53)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- Smc Pneumatic Tubing