Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 33m, Black
Mfr # T0425B-33
Zoro # G1282944
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425B-33
- Zoro # G1282944
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,33m,Black |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,33m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- Smc Air Hoses