Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 20m, White
Mfr # T0425W-20
Zoro # G1283048
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425W-20
- Zoro # G1283048
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,20m,White |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,20m,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- LEESON DC Permanent Magnet Motor, 1-1/2HP, 180VDC (108262.00)
- NSK NSK 6202ZZ C3E, 6200 Series Single Row Deep Groove Ball Bearing (6202ZZ C3E)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- SMC Tube Reel, for 8mm Tube Size (TBR-2)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- Smc Air Hoses