Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue
Mfr # T0425BU-20
Zoro # G1282935
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425BU-20
- Zoro # G1282935
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,20m,Blue |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS27 1 15/16 (80BS27 1 15/16)
- DAYTON AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (6L259)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 (6206 C4)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC Tube Releasing Tool, Inch (TG-2)
- SMC Soft Nylon Tubing, OD 8mm, ID 6mm, 20m, Wht (TS0806W-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- Smc Air Hoses