Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 153m, Black
Mfr # T0425B-153
Zoro # G1283014
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425B-153
- Zoro # G1283014
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,153m,Black |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,153m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 103" (BX103)
- SMC Nylon Tubing, OD 16mm, ID 13mm, 20m, White (T1613W-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- Smc Air Hoses