Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 2.5mm, 100m, Black
Mfr # T0425B-100
Zoro # G1283005
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # T0425B-100
- Zoro # G1283005
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 2.5mm,100m,Black |
Description
Nylon Tubing,OD 4mm,ID 2.5mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VM50x5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth (40BS28H X 3/4)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC Tube Reel, for 8mm Tube Size (TBR-2)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- ALPHA TECHNOLOGIES Aignep USA 3/16" OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU340-3-100)
- Smc Pneumatic Tubing